Zoro Homepage

Knit/Coated Knit Gloves, 10 1 PR

  • Mfr # SWGPD48610

  • Zoro # G308112310


product price: $16.99
/pr
Sold in multiples of 12 for $203.88

Key Features

Glove Size
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWGPD48610
Zoro #
G308112310
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
10

Details

Item
Knit/Coated Knit Gloves

Description

The Magid DROC GPD486 Foam Nitrile Coated Work Gloves feature AeroDex, a firsttomarket lightweight shell technology that is over 50 lighter, with the same cut protection as a comparable Cut A5 The flexibility and dexterity AeroDex provides means that workers can perform jobs that require extreme tactile sensitivity without removing their gloves With an ultrathin foam nitrile coating, this glove is ideal for light oil applications where dexterity and grip are neededx000D


  • •AeroDex engineered yarn delivers extremely lightweight A5 cut resistance that is 50% lighter than a traditional HPPE of the same cut level
  • •18-gauge AeroDex shell delivers unmatched dexterity & tactile sensitivity making it agile enough for any job
  • •AeroDex is specially engineered to make your hands feel cooler than a comparable cut resistant glove
  • •Premium ultra-thin foam nitrile palm coating channels oil away for a superb grip in light oil applications
  • •Touchscreen compatible to maintain user safety while operating electronic devices
  • •Shield graphic is color-coded by cut level to easily identify cut protection from a distance
  • •Color-coded overcast acts as a visual aid for sizing and helps prevent fraying
  • •Machine washable for longer service life
  • •ANSI Level A5 Cut Resistance, ANSI Level 5 Abrasion Resistance, ANSI Level 3 Puncture Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.