Zoro Homepage

Knit/Coated Knit Gloves, 7 1 PR

  • Mfr # SWGPD525HV-7

  • Zoro # G107462401


product price: $12.25
/pr
Sold in multiples of 12 for $147.00

Key Features

Glove Size
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWGPD525HV-7
Zoro #
G107462401
UPC #
-
Country of Origin
China

Dimensions

Glove Size
7

Details

Item
Knit/Coated Knit Gloves

Description

Nearly 2,500 injuries per year are visibilityrelated Don't let your workers become a part of that statistic Use Magid DROC GPD525HV high visibility DuraBlend work gloves These ANSI cut level 2 gloves are designed to enhance worker protection and ensure worker compliance through visibility, while also delivering dependable cut protection The formfitting DuraBlend shell provides breathability, comfort and protection A polyurethane palm coating maintains dexterity while delivering excellent grip For your convenience, the GPD525HV features colorcoded overcast to act as a visual aid for sizing after washed Be visible Be compliant Try the GPD525HV Shrink wrapped 12 pairs per polybag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.