KnitMaster 13681KWOE Medium Weight 10gauge Knit Gloves, 12PK

  • Mfr # 13680KW-OE
  • Zoro # G207467405
product price: 
$
14.39
/pk of 12, $1.20/ea

Key Features

Color
Natural
Length
8.5in
Palm Construction
Machine Knit
Glove Style
Ambidextrous
Coating Coverage
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13680KW-OE
Zoro #
G207467405
UPC #
-
Country of Origin
Philippines

Dimensions

Length
8.5in

Details

Item
Machine Knit Gloves
Color
Natural
Palm Construction
Machine Knit
Glove Style
Ambidextrous
Coating Coverage
None

Description

Long the industry standard, the KnitMaster 13680KWOE13681KWOE is a step up from your typical hand protection solution This style's tight knit is designed to be longer lasting than a typical knit glove, and its knit wrist cuff adds improved comfort and fit This glove adds a colorcoded overedge, for easy sorting after laundry, and an improved fit The 13680KWOE13681KWOE is completely seamless, and features improved abrasion and cut resistance, as well as protection against grease and grime Excellent for comfort and dexterity, the 13680KWOE13681KWOE's cottonpolyester blended knit fabric stretches to the natural shape of the user's hand


  • •Cotton/Polyester blend knit glove
  • •Tight, high-density knit
  • •Medium-weight, breathable fabric
  • •Knit wrist for improved comfort
  • •Color-coded sizes for easy sorting
  • •Seamless for a great fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews