Zoro Homepage

KnitMaster Machine Knit Gloves, 12PK

  • Mfr # T194-COT

  • Zoro # G607467487


product price: $13.45
/pk 12, $1.12/ea

Key Features

Color
Natural
Length
9.5in
Glove Style
Ambidextrous
Palm Construction
Machine Knit
Coating Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T194-COT
Zoro #
G607467487
UPC #
-
Country of Origin
Philippines

Dimensions

Length
9.5in

Details

Item
Machine Knit Gloves
Color
Natural
Glove Style
Ambidextrous
Palm Construction
Machine Knit
Coating Coverage
None

Description

An economical alternative to standard weight canvas and jersey gloves, the Magid KnitMaster T194COT Glove is a seamless, reversible 100 cotton knit glove This longlasting glove features a white knit wrist overedge to prevent unraveling when the glove is washed


  • •White 100% cotton knit glove
  • •Reversible and long lasting
  • •Great insulating liner, too.
  • •Color-coded wrist edge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.