
Leather Drivers Gloves, Leather, Slip On Cuff, Tan, 2XL 12 PK
Mfr # B742E-XXL
Zoro # G307469668
product price: $155.99
/pk 12, $13.00/ea
Free Shipping & Returns
Key Features
Color
Tan
Material
Leather
Leather Grade
Regular
Cuff Style
Slip On Cuff
Coating Material
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B742E-XXL
Zoro #
G307469668
UPC #
-
Country of Origin
China
Dimensions
Glove Size
2XL
Details
Item
Leather Drivers Gloves
Color
Tan
Material
Leather
Leather Grade
Regular
Cuff Style
Slip On Cuff
Coating Material
None
Leather Palm Type
Grain
Glove Hand Style
Driver
Description
Magid's Roadmaster B742E is a flannellined grain leather glove that is conducted of the highest quality Made from premium grade grain pig leather, this glove is sure to withstand any harsh environment This comfortable gunncut pattern cotton pigskin drivers glove features a straight thumb for a natural fit and an elastic shirred back to hold the glove securely on the user's hand This high quality model is ideal for drivers, utility workers, warehouse, light welding and assembly workers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.