Zoro Homepage

Leather Drivers Gloves, Leather, Slip On Cuff, Tan, S 12 PK

  • Mfr # B742ES

  • Zoro # G607469627


product price: $155.99
/pk 12, $13.00/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Leather
Leather Grade
Regular
Leather Palm Type
Grain
Cuff Style
Slip On Cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B742ES
Zoro #
G607469627
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Leather Drivers Gloves
Color
Tan
Material
Leather
Leather Grade
Regular
Leather Palm Type
Grain
Cuff Style
Slip On Cuff
Coating Material
None
Glove Hand Style
Driver

Description

Magid's Roadmaster B742E is a flannellined grain leather glove that is conducted of the highest quality Made from premium grade grain pig leather, this glove is sure to withstand any harsh environment This comfortable gunncut pattern cotton pigskin drivers glove features a straight thumb for a natural fit and an elastic shirred back to hold the glove securely on the user's hand This high quality model is ideal for drivers, utility workers, warehouse, light welding and assembly workers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.