Leather Drivers Gloves, Leather, Slip OnSlip On Cuff, Brown, S 12 PK

  • Mfr # TB482E-S

  • Zoro # G207461588


product price: $114.99
/pk 12, $9.58/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Leather
Leather Grade
Premium
Glove Hand Style
Driver
Cuff Style
Slip OnSlip On Cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB482E-S
Zoro #
G207461588
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Leather Drivers Gloves
Color
Brown
Material
Leather
Leather Grade
Premium
Glove Hand Style
Driver
Cuff Style
Slip OnSlip On Cuff
Leather Palm Type
Split
Coating Material
None

Description

RoadMaster TB482E lined leather driver gloves provide added warmth for the wearer These attractive top quality split leather gloves are manufactured from oversized patterns for extreme comfort This formfitting glove features an elastic shirred back and gunn cut pattern for the most luxurious comfort The RoadMaster TB482E thinsulate canvas glove is ideal for drivers, utility workers, warehouse and general outside work

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.