Leather Drivers Gloves, Slip On Cuff, Keystone Thumb Thumb, 2XL 1 PR

  • Mfr # B940EHVXXL

  • Zoro # G007461597


product price:  $11.89
/pr

Key Features

Glove Size
2XL
Thumb Style
Keystone Thumb
Cuff Style
Slip On Cuff
Glove Hand Style
Driver
Leather Palm Type
Grain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B940EHVXXL
Zoro #
G007461597
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Item
Leather Drivers Gloves
Thumb Style
Keystone Thumb
Cuff Style
Slip On Cuff
Glove Hand Style
Driver
Leather Palm Type
Grain

Description

Magid B940EHV Goatskin Leather Drivers Gloves feature highvisibility orange fingertips and a Watch Your Hands print on back for enhanced visibility and a reminder for workers to stay safe on the job


  • •Premium grade goatskin leather provides dexterity and abrasion resistance
  • •High-visibility orange fingertips with extended Hi-Viz print on full index finger for enhanced visibility
  • •Hi-Viz orange "Watch Your Hands" print on back of hand
  • •Gunn cut pattern increases comfort and dexterity
  • •Shirred elastic on back improves fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.