Leather Drivers Gloves, Slip On Cuff, Keystone Thumb Thumb, Gold, 2XL 12 PK

  • Mfr # BU500-XXL

  • Zoro # G407469643


product price:  $307.99
/pk 12, $25.67/ea
Free Shipping & Returns

Key Features

Color
Gold
Leather Grade
Premium
Thumb Style
Keystone Thumb
Leather Palm Type
Grain
Glove Hand Style
Driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BU500-XXL
Zoro #
G407469643
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Leather Drivers Gloves
Color
Gold
Leather Grade
Premium
Thumb Style
Keystone Thumb
Leather Palm Type
Grain
Glove Hand Style
Driver
Cuff Style
Slip On Cuff

Description

The Magid RoadMaster BU500 leather drivers gloves feature top grain deerskin leatherDeerskin leather offers more softness and flexibility than any other type of leather on the market This dependable deerskin grain drivers glove also features a gunn cut pattern and a keystone thumb for optimal dexterity and maximum comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.