Leather Drivers Gloves, Slip On Cuff, Keystone Thumb Thumb, Hi-Viz Orange, XL 12 PK
- Mfr # B6540EHVO-XL
- Zoro # G707461576
Key Features
Specifications
Details
- MFR #
- B6540EHVO-XL
- Zoro #
- G707461576
- UPC #
- -
- Country of Origin
- Bangladesh
- Item
- Leather Drivers Gloves
- Color
- Hi-Viz Orange
- Leather Grade
- Regular
- Thumb Style
- Keystone Thumb
- Glove Hand Style
- Driver
- Cuff Style
- Slip On Cuff
- Leather Palm Type
- Grain
Dimensions
- Glove Size
- XL
Description
Magid RoadMaster B6540EHVO Leather Drivers Gloves enhance worker protection with highvisibility features These unlined leather drivers gloves are made of durable cow grain that delivers longlasting performance and are an excellent choice to promote worker compliance and safety With features such as a gunn cut pattern that provides optimal dexterity, a keystone thumb with reinforced stitching for maximum comfort, grip and wear and shirred elastic at wrists to hold the gloves securely on the user's hand, these gloves are ideal for applications such as oil and gas, agriculture and construction
- •Cow grain leather offers excellent durability and long-lasting performance
- •Hi-viz orange or hi-viz yellow polyester cotton fingertips and printed Watch Your Hands reminder enhance worker protection
- •Gunn cut pattern delivers optimal dexterity
- •Keystone thumb with reinforced stitching provides maximum comfort, grip and wear
- •Shirred elastic at wrist holds gloves securely on the users hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.