Zoro Homepage

Leather Drivers Gloves, Slip On Cuff, Keystone Thumb Thumb, M 1 PR

  • Mfr # SWB940EM

  • Zoro # G307469293


product price: $9.39
/pr

Key Features

Glove Size
M
Leather Grade
Premium
Thumb Style
Keystone Thumb
Glove Hand Style
Driver
Cuff Style
Slip On Cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWB940EM
Zoro #
G307469293
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M

Details

Item
Leather Drivers Gloves
Leather Grade
Premium
Thumb Style
Keystone Thumb
Glove Hand Style
Driver
Cuff Style
Slip On Cuff
Leather Palm Type
Grain

Description

The Magid RoadMaster B940E is an economical choice for a fullleather drivers glove Made of 100 goatskin leather, the B940ES economic drivers glove features a luxurious keystone thumb and shirred elastic on the inside for the most comfortable wear These secure fit driving gloves also features red cotton binding on the cuff to fit the wearer securely


  • •Standard grade grain goat leather
  • •Excellent comfort, fit
  • •Easy-fitting gunn cut pattern
  • •Keystone thumb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.