Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Drivers Gloves, Slip On Cuff, Keystone Thumb Thumb, S 1 PR

  • Mfr # B5548E-S

  • Zoro # G108108605


product price: $13.49
/pr

Key Features

Glove Size
S
Thumb Style
Keystone Thumb
Glove Style
Driver
Cuff Style
Slip On Cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5548E-S
Zoro #
G108108605
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
S

Details

Item
Leather Drivers Gloves
Thumb Style
Keystone Thumb
Glove Style
Driver
Cuff Style
Slip On Cuff

Description

The Magid RoadMaster B5548E Leather Drivers Glove features a durable grain cowhide palm with a suede split leather back and keystone thumb for enhanced comfort


  • •Grain leather palm and thumb delivers premium flexibility and abrasion resistance
  • •Suede split leather back for affordable protection
  • •Keystone thumb delivers flexibility for greater range of motion
  • •Gunn cut pattern increases comfort and dexterity
  • •Shirred elastic on back improves fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.