
Leather Drivers Gloves, Slip On Cuff, Keystone Thumb Thumb, Tan, 2XL 12 PK
Mfr # B741EXXL
Zoro # G207469294
product price:Â $111.59
/pk 12, $9.30/ea
Free Shipping & Returns
Key Features
Glove Size
2XL
Color
Tan
Leather Grade
Premium
Thumb Style
Keystone Thumb
Cuff Style
Slip On Cuff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B741EXXL
Zoro #
G207469294
UPC #
-
Country of Origin
China
Dimensions
Glove Size
2XL
Details
Item
Leather Drivers Gloves
Color
Tan
Leather Grade
Premium
Thumb Style
Keystone Thumb
Cuff Style
Slip On Cuff
Leather Palm Type
Grain
Glove Hand Style
Driver
Description
The B741E is an unlined grain pigskin leather driver's glove of the highest quality This comfortable gunncut pattern glove features a keystone thumb for a natural fit and an elastic shirred back to hold the glove securely on the user's hand This high quality model is ideal for drivers, utility workers, warehouse, light welding and assembly workers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.