
Leather Drivers Gloves, Slip On Cuff, Keystone Thumb Thumb, Tan, 2XL 12 PK
Mfr # TB553E-XXL
Zoro # G807469786
product price:Â $158.99
/pk 12, $13.25/ea
Free Shipping & Returns
Key Features
Glove Size
2XL
Color
Tan
Leather Grade
Premium
Thumb Style
Keystone Thumb
Cuff Style
Slip On Cuff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB553E-XXL
Zoro #
G807469786
UPC #
-
Country of Origin
China
Dimensions
Glove Size
2XL
Details
Item
Leather Drivers Gloves
Color
Tan
Leather Grade
Premium
Thumb Style
Keystone Thumb
Cuff Style
Slip On Cuff
Glove Hand Style
Driver
Leather Palm Type
Grain/Split
Description
The Roadmaster TB553E is a premiumgrade all leather unlined driver's glove Made with the highquality tan cow grain leather, this style features a generous gunn cut pattern and an easyfitting keystone thumb Sewn onto the palm is a split leather patch, adding extra protection at that highwear area for a longerlasting glove Containing shirred elastic on the inside, the TB553E is an ideal glove for drivers, utility workers, warehouse, light welding and assembly workers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.