Leather Drivers Gloves, Slip On Cuff, Keystone Thumb Thumb, Tan, M 12 PK

  • Mfr # B6544E-M

  • Zoro # G207469492


product price: $132.99
/pk 12, $11.08/ea
Free Shipping & Returns

Key Features

Color
Tan
Leather Grade
Economical
Thumb Style
Keystone Thumb
Leather Palm Type
Grain/Split
Cuff Style
Slip On Cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6544E-M
Zoro #
G207469492
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Leather Drivers Gloves
Color
Tan
Leather Grade
Economical
Thumb Style
Keystone Thumb
Leather Palm Type
Grain/Split
Cuff Style
Slip On Cuff
Glove Hand Style
Driver

Description

The Magid Roadmaster B6544E is an unlined leather glove with an elastic shirred back to hold the glove securely on the user's hand These longlasting utility gloves feature a premium cow grain leather palm with an economical splitleather back The B6544E Unlined Gloves feature a gunn cut pattern, a keystone thumb, and a seamless index finger for outstanding fit and comfort It also features a sturdy grain leather palm patch sewn on with Kevlar This is an ideal glove for drivers, utility workers, light welding, warehouse, and assembly work

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.