Leather Drivers Gloves, Slip On Cuff, Keystone Thumb Thumb, Tan, M 12 PK

  • Mfr # TB550E-M

  • Zoro # G107461565


product price:  $164.99
/pk 12, $13.75/ea
Free Shipping & Returns

Key Features

Glove Size
M
Color
Tan
Leather Grade
Premium
Thumb Style
Keystone Thumb
Leather Palm Type
Grain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB550E-M
Zoro #
G107461565
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Leather Drivers Gloves
Color
Tan
Leather Grade
Premium
Thumb Style
Keystone Thumb
Leather Palm Type
Grain
Glove Hand Style
Driver
Cuff Style
Slip On Cuff

Description

The Magid Roadmaster TB550E is an unlined leather glove designed with an elastic shirred back to hold the glove securely on the user's hand These longlasting keystone gloves are made of all premium cow grain leather The TB550E features a gunn cut pattern, a Keystone thumb, and a seamless index finger for outstanding fit and comfort These are ideal unlined gloves for drivers, utility workers, light welding, warehouse, and assembly work


  • •Made from premium cow grain leather
  • •Shirred elastic at wrist
  • •Easy-fitting gunn cut pattern
  • •Ideal for a wide variety of applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.