
Leather Drivers Gloves, Slip On Cuff, Keystone Thumb Thumb, XL 1 PR
Mfr # B5548E-XL
Zoro # G008108583
product price: $12.89
/prKey Features
Glove Size
XL
Thumb Style
Keystone Thumb
Glove Style
Driver
Cuff Style
Slip On Cuff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B5548E-XL
Zoro #
G008108583
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
XL
Details
Item
Leather Drivers Gloves
Thumb Style
Keystone Thumb
Glove Style
Driver
Cuff Style
Slip On Cuff
Description
The Magid RoadMaster B5548E Leather Drivers Glove features a durable grain cowhide palm with a suede split leather back and keystone thumb for enhanced comfort
- •Grain leather palm and thumb delivers premium flexibility and abrasion resistance
- •Suede split leather back for affordable protection
- •Keystone thumb delivers flexibility for greater range of motion
- •Gunn cut pattern increases comfort and dexterity
- •Shirred elastic on back improves fit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.