Leather Drivers Gloves, Slip On Cuff, Straight Thumb Thumb, Tan, L 12 PK

  • Mfr # B6541E-L

  • Zoro # G307469682


product price: $101.99
/pk 12, $8.50/ea
Free Shipping & Returns

Key Features

Color
Tan
Leather Grade
Economical
Thumb Style
Straight Thumb
Glove Hand Style
Driver
Leather Palm Type
Grain/Split
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B6541E-L
Zoro #
G307469682
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Leather Drivers Gloves
Color
Tan
Leather Grade
Economical
Thumb Style
Straight Thumb
Glove Hand Style
Driver
Leather Palm Type
Grain/Split
Cuff Style
Slip On Cuff

Description

For jobs that need durable yet affordable protection, the Magid RoadMaster B6541E features a split leather back and grain leather palm to give you superior dexterity and abrasion resistance in the comfortable leather driver your workers have grown to love This glove is a popular, allpurpose option no matter what your application

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.