Leather Drivers Gloves, Slip On Cuff, Straight Thumb Thumb, Tan, L 12 PK

  • Mfr # B6741E-L

  • Zoro # G807469533


product price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns

Key Features

Glove Size
L
Color
Tan
Leather Grade
Regular
Thumb Style
Straight Thumb
Cuff Style
Slip On Cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6741E-L
Zoro #
G807469533
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Leather Drivers Gloves
Color
Tan
Leather Grade
Regular
Thumb Style
Straight Thumb
Cuff Style
Slip On Cuff
Glove Hand Style
Driver
Leather Palm Type
Grain

Description

The Magid Roadmaster B6741E is an unlined leather glove designed with an elastic shirred back to hold the glove securely on the user's hand These longlasting gloves are made of all pig grain leather and feature a gunn cut pattern and a straight thumb for outstanding fit and comfort This is an ideal glove for drivers, utility workers, light welding, warehouse, and assembly work

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.