Leather Drivers Gloves, Slip On Cuff, Straight Thumb Thumb, Tan, XL 12 PK

  • Mfr # B540-XL

  • Zoro # G107461596


product price:  $175.99
/pk 12, $14.67/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Color
Tan
Leather Grade
Premium
Thumb Style
Straight Thumb
Leather Palm Type
Grain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B540-XL
Zoro #
G107461596
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Leather Drivers Gloves
Color
Tan
Leather Grade
Premium
Thumb Style
Straight Thumb
Leather Palm Type
Grain
Glove Hand Style
Driver
Cuff Style
Slip On Cuff

Description

The RoadMaster B540 is a tan, cow grain, unlined allleather drivers' glove with a gunn cut pattern and a straight thumb Featuring ball and tape on the back, the Cow Grain driving gloves B540 are an ideal glove for drivers, utility workers, warehouse employees, light welding and assembly workers These unlined warehouse gloves carry the dependable Roadmaster brand name

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.