Leather Drivers Gloves, Slip On Cuff, Straight Thumb Thumb, Tan, XL 12 PK

  • Mfr # B540E-XL

  • Zoro # G007469401


product price:  $168.99
/pk 12, $14.08/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Color
Tan
Leather Grade
Premium
Thumb Style
Straight Thumb
Leather Palm Type
Grain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B540E-XL
Zoro #
G007469401
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Leather Drivers Gloves
Color
Tan
Leather Grade
Premium
Thumb Style
Straight Thumb
Leather Palm Type
Grain
Glove Hand Style
Driver
Cuff Style
Slip On Cuff

Description

The RoadMaster B540 gloves are tan, cowgrain, allleather unlined gloves with a gunn cut pattern and a straight thumb Featuring shirred elastic on the inside, B540 grain leather gloves are ideal gloves for drivers, utility workers, warehouse, light welding and assembly workers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.