Zoro Homepage

Leather Drivers Gloves, Slip On Cuff, Wing Thumb Thumb, Tan, M 12 PK

  • Mfr # B571DE-M

  • Zoro # G407469445


product price: $163.99
/pk 12, $13.67/ea
Free Shipping & Returns

Key Features

Color
Tan
Leather Grade
Premium
Thumb Style
Wing Thumb
Leather Palm Type
Grain
Cuff Style
Slip On Cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B571DE-M
Zoro #
G407469445
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Leather Drivers Gloves
Color
Tan
Leather Grade
Premium
Thumb Style
Wing Thumb
Leather Palm Type
Grain
Cuff Style
Slip On Cuff
Glove Hand Style
Driver

Description

The RoadMaster B571DE is a tan, cowgrain, unlined allleather drivers glove that features a seamless index finger and a wing thumb for extra comfort and a better fit This style is made from premiumgrade leather, ensuring added flexibility and durability Featuring shirred elastic on the back, the B571DE is an ideal glove for drivers, utility workers, warehouse, light welding and assembly workers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.