
Leather Drivers Gloves, Slip On Cuff, Wing Thumb Thumb, Tan, S 12 PK
Mfr # B6547E-S
Zoro # G607469276
product price: $82.85
/pk 12, $6.90/ea
Free Shipping & Returns
Key Features
Glove Size
S
Color
Tan
Leather Grade
Regular
Thumb Style
Wing Thumb
Cuff Style
Slip On Cuff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B6547E-S
Zoro #
G607469276
UPC #
-
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Leather Drivers Gloves
Color
Tan
Leather Grade
Regular
Thumb Style
Wing Thumb
Cuff Style
Slip On Cuff
Leather Palm Type
Grain/Split
Glove Hand Style
Driver
Description
The Magid RoadMaster B6547E Beige Leather Drivers Glove is an unlined leather glove with an elastic shirred back to hold the glove securely on the user's hand These longlasting unlined driving gloves feature a premium cow grain leather palm with an economical splitleather back The RoadMaster B6547E features a gunn cut pattern, a wing thumb, and a seamless index finger for outstanding fit and comfort This is an ideal glove for drivers, utility workers, light welding, warehouse, and assembly work Available in sizes SXXL
- •Standard grade grain cow leather palm
- •Economical split leather back
- •Easy-fitting gunn cut pattern
- •Wing thumb, seamless index finger
- •Ideal for a wide variety of applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.