Zoro Homepage

Leather Gloves, 10in9.5in Length, Gray, Size 12

  • Mfr # 12501PS-12

  • Zoro # G107461657


product price: $25.59
/pr

Key Features

Color
Gray
Length
10in9.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12501PS-12
Zoro #
G107461657
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
12
Length
10in9.5in

Details

Item
Leather Gloves
Color
Gray

Description

The PowerMaster 12501PS linesman glove is a grey, all leather pearl goat grain linesman glove The comfortable all leather, 912 long style features a pull strap and plastic buckle on the back for the easiest wear This durable leather protector pearl goat skin glove will extend the life of the rubber linesman glove worn underneath The high voltage electric work gloves meet ASTM Standard F69691

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.