Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, 12in Length, Tan, Size 12

  • Mfr # 60611PS-12

  • Zoro # G107461664


product price: $46.95
/pr

Key Features

Color
Tan
Length
12in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60611PS-12
Zoro #
G107461664
UPC #
-
Country of Origin
China

Dimensions

Glove Size
12
Length
12in

Details

Item
Leather Gloves
Color
Tan

Description

High voltage leather protector 12 length cream cowgrain leather gunn cut straight thumb w strap back strap w plastic buckle 35 cowsplit cuff w binding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.