Zoro Homepage

Leather Gloves, 13in Length, Yellow, Size 10

  • Mfr # 60606P-IO-10

  • Zoro # G607461638


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Color
Yellow
Glove Size
10
Length
13in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60606P-IO-10
Zoro #
G607461638
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
10
Length
13in

Details

Item
Leather Gloves
Color
Yellow

Description

Magid's PowerMaster 60606PIO lineman's glove is a yellow deer grain leather high voltage protector glove This comfortable style features a pull strap and plastic buckle on the back for a great fit, a 45 fluorescent orangeback cuff for high visibility, and a tan split leather front cuff for added protection beyond the wrist This durable glove will extend the life of any rubber linesman glove worn underneath Leather protector gloves are meant to protect the electrical glove underneath, and offer no inherent electrical protection of their own


  • •Gunn cut Linemans high voltage protector glove
  • •Yellow grain deer leather
  • •Bright orange back cuff
  • •Tan split leather front cuff
  • •Back strap with plastic buckle
  • •13" long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.