Zoro Homepage

Leather Gloves, Duck, Safety Cuff 11, 12 PK

  • Mfr # O432DPGW

  • Zoro # G807467010


product price: $1,373.99
/pk 12, $114.50/ea
Free Shipping & Returns

Key Features

Size
11
Cuff Style
Safety
Material
Duck
Lining
Wool
Cuff
Duck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O432DPGW
Zoro #
G807467010
UPC #
-
Country of Origin
United States

Dimensions

Size
11

Details

Item
Leather Gloves
Cuff Style
Safety
Material
Duck
Lining
Wool
Cuff
Duck
Thumb Style
Straight Thumb
Grip Pattern
Clute Cut

Description

Magid's Weld Pro O432DPGW Heat Resistant Welders Glove is manufactured from specially treated and tanned thermal split leather, making a highly heat resistant glove that features the best in abrasion and cut resistance The O432DPGW abrasion resistant gauntlet features a double palm wool lining that provides more heat protection and excellent comfort This sturdy glove is generally recommended for applications of 500 F800 F


  • •Constructed from specially treated and tanned thermal split leather providing heat, abrasion, and cut resistance
  • •Double palm wool lining provides extra heat protection and enhances comfort
  • •Recommended for applications of 500?F-800?F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.