Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Keystone Thumb Thumb, Leather, 12, 12 PK

  • Mfr # R1292AXW-12

  • Zoro # G107461671


product price: $470.99
/pk 12, $39.25/ea
Free Shipping & Returns

Key Features

Cuff Material
Leather
Palm Material
Leather
Thumb Style
Keystone Thumb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1292AXW-12
Zoro #
G107461671
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
12

Details

Item
Leather Gloves
Cuff Material
Leather
Palm Material
Leather
Thumb Style
Keystone Thumb

Description

Made with welders and metalworkers in mind, these Magid WeldPro goatskin all leather gloves provide the protection you need without sacrificing comfort These R1292AXW gloves feature a 13gauge Aramax XT liner, an extra layer of wool on the back of the hand and thumb for additional heat protection and a keystone thumb for maximum flexibility and dexterity The gauntlet cuffs on these ANSI Cut Level 4 gloves extend the protection past your hands keeping your wrists covered The goatskin leather is soft and durable so you can be comfortable when working


  • •All leather goatskin gloves provide flexibility and abrasion resistance
  • •13-gauge Aramax XT liner delivers ANSI Level 4 cut protection
  • •Extra layer of wool on back of hand and thumb allows for additional heat protection
  • •Kevlar stitching for added strength
  • •Gunn cut pattern ensures great fit and dexterity
  • •Keystone thumb with welted crotch ensures maximum comfort, grip and wear
  • •Wool lined split leather gauntlet cuff extends protection past your hands
  • •Used for welding and metalworking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.