Zoro Homepage

Leather Gloves, Straight Thumb Thumb, Leather, 1 PR

  • Mfr # 7137SLBWLK

  • Zoro # G507461783


product price: $106.99
/pr
Free Shipping & Returns

Key Features

Application
High Heat
Glove Leather Grade
Premium
Palm Material
Leather
Thumb Style
Straight Thumb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7137SLBWLK
Zoro #
G507461783
UPC #
-
Country of Origin
United States

Details

Item
Leather Gloves
Application
High Heat
Glove Leather Grade
Premium
Palm Material
Leather
Thumb Style
Straight Thumb

Description

The Magid Weld Pro 7137SLBWLK welding gloves contain tan split leather on the palm for excellent heat protection and durability The back of the glove is covered with aluminized fiberglass to reflect radiant heat, keeping the back of your hand wellinsulated in demanding environments A sewnon 100 Kevlar knit wrist is included for a comfortable, secure fit, as well as added cut protection on the forearm The 7137SLBWLK aluminized fiberglass welding gloves also feature a wool lining for added comfort and insulation in both hot and cold conditions The Kevlar knit wrist gauntlets are a durable and can withstand the harshest conditions


  • •Durable leather on palm for protection and grip
  • •Back of glove covered in aluminized fiberglass
  • •Wool lining adds extra comfort, insulation
  • •100% Kevlar knit wrist for a secure fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.