
Leather Gloves, Straight Thumb Thumb, Leather, S, 12 PK
Mfr # 5307-S
Zoro # G907461802
product price: $188.99
/pk 12, $15.75/ea
Free Shipping & Returns
Key Features
Cuff Material
Leather
Glove Leather Grade
Premium
Palm Material
Leather
Thumb Style
Straight Thumb
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5307-S
Zoro #
G907461802
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
S
Details
Item
Leather Gloves
Cuff Material
Leather
Glove Leather Grade
Premium
Palm Material
Leather
Thumb Style
Straight Thumb
Color
Gray
Description
The WeldPro 5307 Tigwelder is manufactured from premium unlined goatskin grain leather Goatskin is a topquality leather that provides you with excellent flexibility and formfitting comfort This glove features an straight thumb, gunn cut pattern, and a 4 cow split leather cuff for flexibility and a perfect fit The 5307 is a premium hand protection choice for welding jobs requiring the best combination of toughness and dexterity
- •Premium grain goatskin tigwelder
- •Straight thumb for best fit
- •Easy-fitting gunn cut pattern
- •4" cow split cuff extends protection
- •Excellent combination of toughness, dexterity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.