Leather Gloves, Straight Thumb Thumb, Leather, XL, 12 PK

  • Mfr # 5307-XL

  • Zoro # G907461789


product price: $188.99
/pk 12, $15.75/ea
Free Shipping & Returns

Key Features

Cuff Material
Leather
Glove Leather Grade
Premium
Palm Material
Leather
Thumb Style
Straight Thumb
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5307-XL
Zoro #
G907461789
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL

Details

Item
Leather Gloves
Cuff Material
Leather
Glove Leather Grade
Premium
Palm Material
Leather
Thumb Style
Straight Thumb
Color
Gray

Description

The WeldPro 5307 Tigwelder is manufactured from premium unlined goatskin grain leather Goatskin is a topquality leather that provides you with excellent flexibility and formfitting comfort This glove features an straight thumb, gunn cut pattern, and a 4 cow split leather cuff for flexibility and a perfect fit The 5307 is a premium hand protection choice for welding jobs requiring the best combination of toughness and dexterity


  • •Premium grain goatskin tigwelder
  • •Straight thumb for best fit
  • •Easy-fitting gunn cut pattern
  • •4" cow split cuff extends protection
  • •Excellent combination of toughness, dexterity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.