Zoro Homepage

Leather Gloves, Tan, 11, 12 PK

  • Mfr # T6570G-11

  • Zoro # G507469291


product price: $178.99
/pk 12, $14.92/ea
Free Shipping & Returns

Key Features

Color
Tan
Pattern
Gunn Cut
Glove Style
Full Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6570G-11
Zoro #
G507469291
UPC #
-
Country of Origin
China

Dimensions

Glove Size
11

Details

Item
Leather Gloves
Color
Tan
Pattern
Gunn Cut
Glove Style
Full Leather

Description

The Magid DuraMaster T6570G features a full standardgrade grain leather palm, thumb and back This comfortable style features a gunn cut pattern with a wing thumb and a seamless index finger The T6570G style also offers the added protection of a gauntlet cuff that extends 45 past the wrist and protects the wearer's upper forearm It is also available in left hand and right handonly styles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.