Zoro Homepage

Leather Gloves, Wing Thumb, Gray, L, 12 PK

  • Mfr # T374DPG-L

  • Zoro # G807469465


product price: $201.99
/pk 12, $16.83/ea
Free Shipping & Returns

Key Features

Glove Size
L
Color
Gray
Thumb Style
Wing
Glove Style
Full Leather
Pattern
Gunn Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T374DPG-L
Zoro #
G807469465
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Leather Gloves
Color
Gray
Thumb Style
Wing
Glove Style
Full Leather
Pattern
Gunn Cut

Description

The sturdy Top Gunn T374DPG comes with rugged side split cow leather on the palm and back, providing extra protection for the toughest jobs This glove features a 4 12 gauntlet cuff for added protection past the wrist, and a double layer of leather sewn into the palm for added durability The T374DPG premium grade leather gunn cut glove is sewn with Kevlar thread, adding toughness and longevity The double palm gauntlets also feature a generous gunn cut pattern and wing thumb style for added comfort The Top Gunn T374DPG is also available in right handonly sizes, making it the perfect glove where extra protection is needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.