Zoro Homepage

Leather Gloves, Wing Thumb, Tan, 11, 12 PK

  • Mfr # T6572G-11

  • Zoro # G007469685


product price: $147.99
/pk 12, $12.33/ea
Free Shipping & Returns

Key Features

Color
Tan
Thumb Style
Wing
Glove Style
Full Leather
Pattern
Gunn Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6572G-11
Zoro #
G007469685
UPC #
-
Country of Origin
China

Dimensions

Glove Size
11

Details

Item
Leather Gloves
Color
Tan
Thumb Style
Wing
Glove Style
Full Leather
Pattern
Gunn Cut

Description

The Magid T6572G DuraMaster Grain Leather Work Gloves feature a full standardgrade grain leather palm, thumb and back This comfortable style features a gunn cut pattern with a wing thumb, palm lining, and a seamless index finger The T6572G style also offers the added protection of a gauntlet cuff that extends 45 past the wrist and protects the wearer's upper forearm The white gauntlet glove is also available in left hand and right handonly styles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.