Zoro Homepage

Leather Gloves, Wing Thumb, Tan, 8, 12 PK

  • Mfr # T6572G-8

  • Zoro # G907469709


product price: $147.99
/pk 12, $12.33/ea
Free Shipping & Returns

Key Features

Color
Tan
Thumb Style
Wing
Pattern
Gunn Cut
Glove Style
Full Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6572G-8
Zoro #
G907469709
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8

Details

Item
Leather Gloves
Color
Tan
Thumb Style
Wing
Pattern
Gunn Cut
Glove Style
Full Leather

Description

The Magid T6572G DuraMaster Grain Leather Work Gloves feature a full standardgrade grain leather palm, thumb and back This comfortable style features a gunn cut pattern with a wing thumb, palm lining, and a seamless index finger The T6572G style also offers the added protection of a gauntlet cuff that extends 45 past the wrist and protects the wearer's upper forearm The white gauntlet glove is also available in left hand and right handonly styles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.