Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, , XL 12 PK

  • Mfr # TB258EKDPXL

  • Zoro # G207467511


product price: $103.99
/pk 12, $8.67/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Cuff Style
Safety Cuff
Thumb Style
Wing Thumb
Leather Palm Type
Split
Glove Hand Style
Leather Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB258EKDPXL
Zoro #
G207467511
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Leather Gloves
Cuff Style
Safety Cuff
Thumb Style
Wing Thumb
Leather Palm Type
Split
Glove Hand Style
Leather Palm

Description

The Magid TB258EKDP Kevlar DoubleStitched Leather Glove features a gunn cut and rubberized safety cuff and back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.