Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Palm Gloves, Gray, 9, 12 PK

  • Mfr # G16LEA9

  • Zoro # G707461514


product price: $59.15
/pk 12, $4.93/ea

Key Features

Color
Gray
Grip Pattern
Clute Cut
Glove Coating Material
None
Glove Hand Style
Leather Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G16LEA9
Zoro #
G707461514
UPC #
-
Country of Origin
Bangladesh

Dimensions

Glove Size
9

Details

Item
Leather Palm Gloves
Color
Gray
Grip Pattern
Clute Cut
Glove Coating Material
None
Glove Hand Style
Leather Palm

Description

Magid's DuraMaster G16LEA leather palm gloves provide the best of both worlds, the fit and comfort of a seamless knit glove coupled with the strength and durability of a leather palm These durable gloves are knit with high quality cottonpolyester yarn and feature a knit wrist cuff with a colorcoded overedge The G16LEA's split leather palm is sewn on to the palm of these yarn gloves using Kevlar for added durability


  • •Split leather palm glove
  • •Seamless cotton/polyester knit
  • •Leather sewn on with Kevlar thread
  • •Color-coded overedge on wrist
  • •A great combination of comfort and durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.