Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Palm Gloves, Wing Thumb, Blue/Gold, S, 12 PK

  • Mfr # B580E-S

  • Zoro # G907469778


product price: $207.99
/pk 12, $17.33/ea
Free Shipping & Returns

Key Features

Glove Size
S
Color
Blue/Gold
Thumb Style
Wing
Glove Hand Style
Leather Palm
Grip Pattern
Gunn Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B580E-S
Zoro #
G907469778
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Leather Palm Gloves
Color
Blue/Gold
Thumb Style
Wing
Glove Hand Style
Leather Palm
Grip Pattern
Gunn Cut

Description

Tan pigskin grain leather palm striped back with inside elsastic Thermaruf liner gunn cutt' full leather index finger, tips and knuckle strap wing thumb safety cuff, size XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.