Zoro Homepage

Leather Palm Gloves, Wing Thumb, Brown, M, 12 PK

  • Mfr # TB525E-M

  • Zoro # G507469826


product price: $139.99
/pk 12, $11.67/ea
Free Shipping & Returns

Key Features

Color
Brown
Thumb Style
Wing
Glove Hand Style
Leather Palm
Grip Pattern
Gunn Cut
Cuff Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB525E-M
Zoro #
G507469826
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Leather Palm Gloves
Color
Brown
Thumb Style
Wing
Glove Hand Style
Leather Palm
Grip Pattern
Gunn Cut
Cuff Material
Polyethylene

Description

The Magid TB525E full leather glove features a gunn cut pattern, wing thumb and a select grain leather palm to deliver comfortable, long lasting wear Grain leather is durable, costeffective and is superior to split leather in repelling liquid in wet or outdoor applications This dependable glove also features full leather index finger and tips, a knuckle strap and 25 PE safety cuff for protection where it's needed most The glove's pull patch helps to prevent the cuff from becoming detached during removal The Magid TB525E select grain work gloves sports blue striped denim back with elastic at the wrist for a secure and comfortable fit that breathes and helps wick moisture away from the hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.