Zoro Homepage

Leather Palm Gloves, Wing Thumb, Gray, 2XL, 12 PK

  • Mfr # TB655EJJ

  • Zoro # G007461511


product price: $89.35
/pk 12, $7.45/ea
Free Shipping & Returns

Key Features

Glove Size
2XL
Color
Gray
Thumb Style
Wing
Grip Pattern
Gunn Cut
Cuff Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB655EJJ
Zoro #
G007461511
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing
Grip Pattern
Gunn Cut
Cuff Material
Polyethylene
Glove Hand Style
Leather Palm

Description

Magid's DuraMaster TB655EJJ leather elastic wrist gloves are a premium side split leatherpalm glove bestsuited for tough, rugged jobs This style features several protection and durabilityenhancing features, such as full split leather index fingers, leather tips, and a leather knuckle strap The Magid striped gunn pattern work glove doesn't skimp on comfort, either, featuring a rubberized wrist, gunncut pattern, and a canvas safety cuff These features, along with the low prices you expect from Magid, make the DuraMaster TB655EJJ a comfortable and durable choice for general purpose hand protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.