Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Palm Gloves, Wing Thumb, Gray, L, 12 PK

  • Mfr # TG725IE

  • Zoro # G807461490


product price: $55.85
/pk 12, $4.65/ea

Key Features

Glove Size
L
Color
Gray
Thumb Style
Wing
Grip Pattern
Gunn Cut
Cuff Material
Rubberized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG725IE
Zoro #
G807461490
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing
Grip Pattern
Gunn Cut
Cuff Material
Rubberized
Glove Hand Style
Leather Palm

Description

Magid DuraMaster TG725IE is a split leatherpalm glove best suited for tough, rugged jobs This style features several protection and durabilityenhancing features, such as full split leather index fingers, leather tips and a leather knuckle strap The TG725IE generalpurpose gloves don't skimp on comfort, either, featuring inside elastic to ensure a secure fit, rubberized gauntlet cuffs and a gunncut pattern design These features make the Duramaster TG725IE rugged gloves a comfortable and durable choice for general purpose hand protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.