Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Palm Gloves, Wing Thumb, Gray, Large, 12 PK

  • Mfr # AWT20

  • Zoro # G607469634


product price: $57.19
/pk 12, $4.77/ea

Key Features

Glove Size
Large
Color
Gray
Thumb Style
Wing
Glove Hand Style
Leather Palm
Grip Pattern
Gunn Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWT20
Zoro #
G607469634
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Large

Details

Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing
Glove Hand Style
Leather Palm
Grip Pattern
Gunn Cut

Description

Magid DuraMaster AWT20 Gunn Cut Pattern Work Gloves employ a shoulder split leather palm and full leather index fingers and tips to provide excellent protection where needed most Well suited for even the most tough, rugged jobs, these general purpose, yet economically priced, gloves feature a wing thumb, palm lining and knit wrist cuff for a secure, comfortable fit that delivers good dexterity DuraMaster AWT20 Gloves are pearl colored with striped back and white cuff

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.