Zoro Homepage

Leather Palm Gloves, Wing Thumb, Gray, Large, 12 PK

  • Mfr # TB257EDP

  • Zoro # G107461558


product price: $91.39
/pk 12, $7.62/ea
Free Shipping & Returns

Key Features

Glove Size
Large
Color
Gray
Thumb Style
Wing
Glove Hand Style
Double Leather Palm
Grip Pattern
Gunn Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB257EDP
Zoro #
G107461558
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Large

Details

Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing
Glove Hand Style
Double Leather Palm
Grip Pattern
Gunn Cut
Cuff Material
Polyethylene

Description

Magid's Top Gunn TB255EDPTB257EDP cow split leather palm gloves have a double layer of leather over the palm area for reduced wear and tear and added grip These sturdy gloves feature a wing thumb, knuckle strap, pull patch, lined palm and elastic for comfort and easy use Top Gunn TB255EDPTB257EDP leather gloves are recommended for rugged jobs that require extra protection for the back of the wearer's hand and fingers This durable style also features a 2 12 safety cuff that extends protection beyond the wrists, as well as an elastic back to improve fitThe TB255EDP features a rubberized cuff while the TB257EDP style features a polyethylene cuffBoth styles come in men's sizes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.