Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Palm Gloves, Wing Thumb, Gray, Large, 12 PK

  • Mfr # TB645E

  • Zoro # G407469513


product price: $56.69
/pk 12, $4.72/ea

Key Features

Glove Size
Large
Color
Gray
Thumb Style
Wing
Grip Pattern
Gunn Cut
Glove Hand Style
Leather Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB645E
Zoro #
G407469513
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Large

Details

Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing
Grip Pattern
Gunn Cut
Glove Hand Style
Leather Palm
Cuff Material
Polyethylene

Description

Magid's Duramaster TB645E gunn pattern gloves are a select split leatherpalm glove bestsuited for tough, rugged jobs This style features several protection and durabilityenhancing features, such as full side split leather index fingers, leather tips, and a leather knuckle strap The TB645E side split leather palm work glove doesn't skimp on comfort, either, featuring a rubberized wrist, gunncut pattern, and a striped plastic safety cuff These features, along with the low prices you expect from Magid, make the Duramaster TB645E a comfortable and durable choice for general purpose hand protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.