Zoro Homepage

Leather Palm Gloves, Wing Thumb, Gray, Large, 12 PK

  • Mfr # TG255EDP

  • Zoro # G607469313


product price: $77.99
/pk 12, $6.50/ea
Free Shipping & Returns

Key Features

Glove Size
Large
Color
Gray
Thumb Style
Wing
Cuff Material
Rubberized
Glove Hand Style
Double Leather Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG255EDP
Zoro #
G607469313
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Large

Details

Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing
Cuff Material
Rubberized
Glove Hand Style
Double Leather Palm
Grip Pattern
Gunn Cut

Description

Magid's Top Gunn TG255EDP cow split leather palm gloves have a double layer of leather over the palm area for reduced wear and tear and added grip This sturdy glove features a wing thumb, knuckle strap, pull patch, lined palm and elastic for comfort and easy use The TG255EDP 45 work glove is recommended for rugged jobs that require extra protection for the back of the wearer's hand and fingers These durable green double layer palm gloves also feature a 412 gauntlet cuff that extends protection beyond the wrists, as well as an elastic back to improve fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.