Zoro Homepage

Leather Palm Gloves, Wing Thumb, Gray, Large, 12 PK

  • Mfr # TG725E

  • Zoro # G407469544


product price: $63.95
/pk 12, $5.33/ea

Key Features

Glove Size
Large
Color
Gray
Thumb Style
Wing
Cuff Material
Rubberized
Glove Hand Style
Leather Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG725E
Zoro #
G407469544
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Large

Details

Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing
Cuff Material
Rubberized
Glove Hand Style
Leather Palm
Grip Pattern
Gunn Cut

Description

Magid's Duramaster TG725E Split Leather Economy Glove is bestsuited for tough, rugged jobs These rugged canvas work gloves feature several protection and durabilityenhancing features, such as full split leather index fingers, leather tips, and a leather knuckle strap The TG725E doesn't skimp on comfort, either, featuring a rubberized wrist, gunncut pattern, and a canvas gauntlet cuff These features, along with the low prices you expect from Magid, make the Duramaster TG725E a comfortable and durable choice for general purpose hand protectionx000D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.