Zoro Homepage

Leather Palm Gloves, Wing Thumb, Gray, Large, 12 PK

  • Mfr # TWT26WB

  • Zoro # G807469489


product price: $58.75
/pk 12, $4.90/ea

Key Features

Glove Size
Large
Color
Gray
Thumb Style
Wing
Grip Pattern
Gunn Cut
Glove Hand Style
Leather Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWT26WB
Zoro #
G807469489
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Large

Details

Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing
Grip Pattern
Gunn Cut
Glove Hand Style
Leather Palm

Description

An economical leather palm work glove, the DuraMaster TWT26WB is a costeffective solution for your generalpurpose hand protection needs This durable model features a full cow side split leather palm and a white canvas back For superior comfort and fit, the TWT26WB also features a gunn cut pattern and cotton knit wrist This style also comes with a full leather wing thumb and a partial leather index finger for added protection and longevity in those highwear areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.