Zoro Homepage

Leather Palm Gloves, Wing Thumb, Gray, Large, 12 PK

  • Mfr # TWT935K

  • Zoro # G007469487


product price: $52.39
/pk 12, $4.37/ea

Key Features

Glove Size
Large
Color
Gray
Thumb Style
Wing
Glove Hand Style
Leather Palm
Grip Pattern
Gunn Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWT935K
Zoro #
G007469487
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Large

Details

Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing
Glove Hand Style
Leather Palm
Grip Pattern
Gunn Cut

Description

An economical leather palm work glove, the DuraMaster TWT935K is a costeffective solution for your generalpurpose hand protection needs This durable model features a full cow split leather palm, a doublelayer patch on the palm, and a blue denim back For superior comfort and fit, the TWT935K also features a knit wrist and full leather wing thumb Its gunn cut pattern makes for a comfortable fit, and its knuckle strap extends protection to the back of the glove, keeping you safer and lengthening the life of the glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.