Leather Palm Gloves, Wing Thumb, Gray, Orange/Tan, 12 PK

  • Mfr # TB725ELS

  • Zoro # G907469464


product price: $45.79
/pk 12, $3.82/ea

Key Features

Glove Size
Orange/Tan
Color
Gray
Thumb Style
Wing
Glove Hand Style
Leather Palm
Cuff Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB725ELS
Zoro #
G907469464
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Orange/Tan

Details

Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing
Glove Hand Style
Leather Palm
Cuff Material
Polyethylene
Grip Pattern
Gunn Cut

Description

Magid's DuraMaster TB725E is a split leatherpalm glove bestsuited for tough, rugged jobs This style features several protection and durabilityenhancing features, such as full split leather index fingers, leather tips, and a leather knuckle strap The TB725E general purpose gloves don't skimp on comfort, either, featuring a rubberized wrist, gunncut pattern, and a canvas safety cuff These features, along with the low prices you expect from Magid, make the Duramaster TB725E rugged gloves a comfortable and durable choice for general purpose hand protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.