Zoro Homepage

Leather Palm Gloves, Wing Thumb, Gray, S, 12 PK

  • Mfr # TB23E-S

  • Zoro # G707469411


product price: $72.75
/pk 12, $6.06/ea

Key Features

Glove Size
S
Color
Gray
Thumb Style
Wing
Cuff Material
Polyethylene
Glove Hand Style
Leather Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB23E-S
Zoro #
G707469411
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing
Cuff Material
Polyethylene
Glove Hand Style
Leather Palm
Grip Pattern
Gunn Cut

Description

Magid's Clean King TB23E is a side split leatherpalm glove bestsuited for tough, rugged jobs This style features several protection and durabilityenhancing features, such as full split leather index fingers, leather tips, and a leather knuckle strap The TB23E doesn't skimp on comfort, either, featuring elastic at the wrist, a 25 cleanable plastic safety cuff, and an easyfitting gunncut pattern These features, along with the low prices you expect from Magid, make the Clean King TB23E a comfortable and durable choice for general purpose hand protection


  • •Side split leather palm
  • •2 1/2" cleanable plastic safety cuff
  • •Easy-fitting gunn cut pattern
  • •Leather tips and knuckle strap
  • •Elastic wrist for comfortable fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.